Skip to content Skip to navigation menu
Cored Bronze Bars SAE 660 (CDA932)

B932C018022-13

Cored Bronze Bars SAE 660 (CDA932)
Item #101779725
  • 2 1/4" x 2 3/4" x 13" Long Cored Bar
  • Cast Bronze SAE660 (C93200)
Cored Bronze Bars SAE 660 (CDA932)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • 2 1/4" x 2 3/4" x 13" Long Cored Bar
  • Cast Bronze SAE660 (C93200)

description

  • CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
O.D. 2.75 in
Bar Stock Length 13 in
I.D. 2 1/4 in
Material Cast Bronze SAE660 (C93200)
Weight 9.7 LB
EAN or UPC 717905041389
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison