Skip to content Skip to navigation menu
Bunting Bearings, LLCAAM025030025

AAM025030025

Bronze METRIC Sleeve (Plain) Bearings SAE 841
Item #104427704
Bunting Bearings, LLCAAM025030025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
I.D. 25 mm
Bore Type Round Bore
Actual I.D. [Max] 25.0280 mm
Actual O.D. [Min] 30.0350 mm
Inch/Metric Metric
Temperature Range [Max] 220 °F
Length 25.000 mm
Groove Type No Groove
O.D. 30 mm
Material Bronze – Oil Impregnated (SAE 841)
Actual O.D. [Max] 30.0560 mm
Has Flange No
Temperature Range [Min] 10 °F
Weight 0.08 LB
EAN or UPC 717905176296
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison