description
- Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
| Temperature Range [Max] | 220 °F |
| I.D. | 20 mm |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Length | 20.000 mm |
| Actual O.D. [Max] | 26.0560 mm |
| O.D. | 26 mm |
| Actual O.D. [Min] | 26.0350 mm |
| Temperature Range [Min] | 10 °F |
| Actual I.D. [Max] | 20.0280 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Has Flange | No |
| Groove Type | No Groove |
| Weight | 0.064 LB |
| EAN or UPC | 717905176104 |

