- Straight Bushing
- 4" ID x 4 1/2" OD x 6" Long
- Bronze - Oil Impregnated (SAE 841)
| Inch/Metric | Inch |
| Temperature Range [Max] | 220 °F |
| Length | 6 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Has Flange | No |
| I.D. | 4 in |
| Bore Type | Round Bore |
| O.D. | 4.5 in |
| Temperature Range [Min] | 10 °F |
| Groove Type | No Groove |
| Weight | 4.779 LB |
| EAN or UPC | 717905008320 |
-
Eco-Friendly


