- Straight Bushing
- 3" ID x 3 1/2" OD x 4" Long
- Bronze - Oil Impregnated (SAE 841)
| O.D. | 3.5 in |
| Length | 4 in |
| Has Flange | No |
| I.D. | 3 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Groove Type | No Groove |
| Temperature Range [Max] | 220 °F |
| Temperature Range [Min] | 10 °F |
| Bore Type | Round Bore |
| Weight | 2.392 LB |
| EAN or UPC | 717905008238 |
-
Eco-Friendly


