Skip to content Skip to navigation menu
Bunting Bearings, LLCAA3201

AA3201

Bronze Sleeve (Plain) Bearings SAE 841
Item #101832876
  • Straight Bushing
  • 2 3/4" ID x 3 1/4" OD x 4" Long
  • Bronze - Oil Impregnated (SAE 841)
Bunting Bearings, LLCAA3201
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Straight Bushing
  • 2 3/4" ID x 3 1/4" OD x 4" Long
  • Bronze - Oil Impregnated (SAE 841)

description

  • Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
Length Tolerance +/- 0.010 in
Actual O.D. [Max] 3.2540 in
Bore Type Round Bore
Temperature Range [Min] 10 °F
Temperature Range [Max] 220 °F
Inch/Metric Inch
Groove Type No Groove
Actual I.D. [Min] 2.7500 in
I.D. 2 3/4 in
Has Flange No
Length 4 in
Material Bronze – Oil Impregnated (SAE 841)
Actual O.D. [Min] 3.2510 in
Actual I.D. [Max] 2.7520 in
O.D. 3.25 in
Weight 2.199 LB
EAN or UPC 717905008184
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison