- Straight Bushing
- 1 15/16" ID x 2 7/16" OD x 2" Long
- Bronze - Oil Impregnated (SAE 841)
| Has Flange | No |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Inch/Metric | Inch |
| Temperature Range [Max] | 220 °F |
| Temperature Range [Min] | 10 °F |
| I.D. | 1 15/16 in |
| O.D. | 2.4375 in |
| Length | 2 in |
| Weight | 0.798 LB |
| EAN or UPC | 717905007835 |
-
Eco-Friendly


