- Straight Bushing
- 1 15/16" ID x 2 7/16" OD x 1 1/2" Long
- Bronze - Oil Impregnated (SAE 841)
| Temperature Range [Max] | 220 °F |
| Temperature Range [Min] | 10 °F |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 1 15/16 in |
| Groove Type | No Groove |
| Length | 1 1/2 in |
| Has Flange | No |
| O.D. | 2.4375 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Weight | 0.604 LB |
| EAN or UPC | 717905007828 |
-
Eco-Friendly


