Skip to content Skip to navigation menu
Bunting Bearings, LLCAA220210

AA220210

Oil Impregnated Bronze Sleeve Bearing
Item #101778744
  • Straight Bushing
  • 1 7/8" ID x 2 1/4" OD x 3/4" Long
  • Bronze - Oil Impregnated (SAE 841)
Bunting Bearings, LLCAA220210
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Straight Bushing
  • 1 7/8" ID x 2 1/4" OD x 3/4" Long
  • Bronze - Oil Impregnated (SAE 841)
Inch/Metric Inch
Material Bronze – Oil Impregnated (SAE 841)
Bore Type Round Bore
Temperature Range [Min] 10 °F
Has Flange No
O.D. 2.25 in
Length 3/4 in
I.D. 1 7/8 in
Temperature Range [Max] 220 °F
Groove Type No Groove
Weight 0.212 LB
EAN or UPC 717905007606
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison