- Straight Bushing
- 1" ID x 1 1/2" OD x 2" Long
- Bronze - Oil Impregnated (SAE 841)
| Temperature Range [Max] | 220 °F |
| I.D. | 1 in |
| Inch/Metric | Inch |
| O.D. | 1.5 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Groove Type | No Groove |
| Temperature Range [Min] | 10 °F |
| Length | 2 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Weight | 0.456 LB |
| EAN or UPC | 717905006272 |
-
Eco-Friendly


