Skip to content Skip to navigation menu
Bunting Bearings, LLCAA1506

AA1506

Bronze Sleeve (Plain) Bearings SAE 841
Item #101830882
  • Straight Bushing
  • 1 1/4" ID x 1 9/16" OD x 1 3/4" Long
  • Bronze - Oil Impregnated (SAE 841)
Bunting Bearings, LLCAA1506
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Straight Bushing
  • 1 1/4" ID x 1 9/16" OD x 1 3/4" Long
  • Bronze - Oil Impregnated (SAE 841)

description

  • Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
Temperature Range [Max] 220 °F
Actual O.D. [Max] 1.5650 in
Length 1 3/4 in
Material Bronze – Oil Impregnated (SAE 841)
Inch/Metric Inch
Actual O.D. [Min] 1.5635 in
Length Tolerance +/- 0.075 in
Groove Type No Groove
Actual I.D. [Max] 1.2520 in
I.D. 1 1/4 in
Temperature Range [Min] 10 °F
O.D. 1.5625 in
Bore Type Round Bore
Actual I.D. [Min] 1.2510 in
Has Flange No
Weight 0.28 LB
EAN or UPC 717905006159
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison