- Straight Bushing
- 1 1/16" ID x 1 5/16" OD x 1" Long
- Bronze - Oil Impregnated (SAE 841)
| O.D. | 1.3125 in |
| Temperature Range [Max] | 220 °F |
| Has Flange | No |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| I.D. | 1 1/16 in |
| Temperature Range [Min] | 10 °F |
| Inch/Metric | Inch |
| Length | 1 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.111 LB |
| EAN or UPC | 717905005534 |
-
Eco-Friendly


