
- Straight Bushing
- 1" ID x 1 1/4" OD x 1 3/4" Long
- Bronze - Oil Impregnated (SAE 841)
Temperature Range [Max] | 220 °F |
Inch/Metric | Inch |
I.D. | 1 in |
Bore Type | Round Bore |
O.D. | 1.25 in |
Material | Bronze – Oil Impregnated (SAE 841) |
Temperature Range [Min] | 10 °F |
Has Flange | No |
Length | 1 3/4 in |
Groove Type | No Groove |
Weight | 0.181 LB |
EAN or UPC | 717905005077 |
-
Eco-Friendly
