- Straight Bushing
- 5/8" ID x 1" OD x 1 1/4" Long
- Bronze - Oil Impregnated (SAE 841)
| Length | 1 1/4 in |
| Temperature Range [Min] | 10 °F |
| Inch/Metric | Inch |
| I.D. | 5/8 in |
| O.D. | 1 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Temperature Range [Max] | 220 °F |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | No |
| Weight | 0.138 LB |
| EAN or UPC | 717905004117 |
-
Eco-Friendly


