
- Straight Bushing
- 3/4" ID x 15/16" OD x 1 1/4" Long
- Bronze - Oil Impregnated (SAE 841)
Length | 1 1/4 in |
Has Flange | No |
O.D. | 0.9375 in |
Groove Type | No Groove |
Temperature Range [Max] | 220 °F |
Inch/Metric | Inch |
Temperature Range [Min] | 10 °F |
Material | Bronze – Oil Impregnated (SAE 841) |
I.D. | 3/4 in |
Bore Type | Round Bore |
Weight | 0.073 LB |
EAN or UPC | 717905003752 |
-
Eco-Friendly
