- Straight Bushing
- 3/4" ID x 7/8" OD x 3/4" Long
- Bronze - Oil Impregnated (SAE 841)
| Groove Type | No Groove |
| Temperature Range [Max] | 220 °F |
| Length | 3/4 in |
| Temperature Range [Min] | 10 °F |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 3/4 in |
| O.D. | 0.875 in |
| Has Flange | No |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Weight | 0.028 LB |
| EAN or UPC | 717905003479 |
-
Eco-Friendly


