- Straight Bushing
- 3/8" ID x 5/8" OD x 1/2" Long
- Bronze - Oil Impregnated (SAE 841)
| Has Flange | No |
| Length | 1/2 in |
| Temperature Range [Max] | 220 °F |
| O.D. | 0.625 in |
| Temperature Range [Min] | 10 °F |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 3/8 in |
| Groove Type | No Groove |
| Weight | 0.023 LB |
| EAN or UPC | 717905002304 |
-
Eco-Friendly


