
- Straight Bushing
- 7/16" ID x 5/8" OD x 1" Long
- Bronze - Oil Impregnated (SAE 841)
Inch/Metric | Inch |
Length | 1 in |
Material | Bronze – Oil Impregnated (SAE 841) |
Has Flange | No |
I.D. | 7/16 in |
Bore Type | Round Bore |
Temperature Range [Max] | 220 °F |
O.D. | 0.625 in |
Groove Type | No Groove |
Temperature Range [Min] | 10 °F |
Weight | 0.037 LB |
EAN or UPC | 717905002076 |
-
Eco-Friendly
