- Straight Bushing
- 7/16" ID x 9/16" OD x 1" Long
- Bronze - Oil Impregnated (SAE 841)
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Temperature Range [Min] | 10 °F |
| Temperature Range [Max] | 220 °F |
| O.D. | 0.5625 in |
| Length | 1 in |
| Has Flange | No |
| I.D. | 7/16 in |
| Groove Type | No Groove |
| Weight | 0.022 LB |
| EAN or UPC | 717905001574 |
-
Eco-Friendly


