Skip to content Skip to navigation menu
Bunting Bearings, LLCAA033702

AA033702

Oil Impregnated Bronze Sleeve Bearing
Item #101778080
  • Straight Bushing
  • 1/8" ID x 3/8" OD x 1/4" Long
  • Bronze - Oil Impregnated (SAE 841)
Bunting Bearings, LLCAA033702
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Straight Bushing
  • 1/8" ID x 3/8" OD x 1/4" Long
  • Bronze - Oil Impregnated (SAE 841)
I.D. 1/8 in
Bore Type Round Bore
Material Bronze – Oil Impregnated (SAE 841)
Length 1/4 in
Temperature Range [Min] 10 °F
Has Flange No
Inch/Metric Inch
O.D. 0.375 in
Groove Type No Groove
Temperature Range [Max] 220 °F
Weight 0.002 LB
EAN or UPC 717905000812
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison