- Straight Bushing
- 1/4" ID x 3/8" OD x 5/16" Long
- Bronze - Oil Impregnated (SAE 841)
| O.D. | 0.375 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 220 °F |
| Groove Type | No Groove |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Bore Type | Round Bore |
| Has Flange | No |
| I.D. | 1/4 in |
| Length | 5/16 in |
| Temperature Range [Min] | 10 °F |
| Weight | 0.004 LB |
| EAN or UPC | 717905000430 |
-
Eco-Friendly


