Skip to content Skip to navigation menu
Bunting Bearings, LLCAA022504

AA022504

Oil Impregnated Bronze Sleeve Bearing
Item #101820866
  • Straight Bushing
  • 3/16" ID x 1/4" OD x 1/2" Long
  • Bronze - Oil Impregnated (SAE 841)
Bunting Bearings, LLCAA022504
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Straight Bushing
  • 3/16" ID x 1/4" OD x 1/2" Long
  • Bronze - Oil Impregnated (SAE 841)
Has Flange No
I.D. 3/16 in
Length 1/2 in
Material Bronze – Oil Impregnated (SAE 841)
O.D. 0.25 in
Groove Type No Groove
Temperature Range [Min] 10 °F
Bore Type Round Bore
Inch/Metric Inch
Temperature Range [Max] 220 °F
Weight 0.002 LB
EAN or UPC 717905000317
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison