- Straight Bushing
- 1/8" ID x 3/16" OD x 3/8" Long
- Bronze - Oil Impregnated (SAE 841)
| Has Flange | No |
| Temperature Range [Min] | 10 °F |
| Bore Type | Round Bore |
| I.D. | 1/8 in |
| Groove Type | No Groove |
| Material | Bronze – Oil Impregnated (SAE 841) |
| O.D. | 0.1875 in |
| Temperature Range [Max] | 220 °F |
| Inch/Metric | Inch |
| Length | 3/8 in |
| Weight | 0.001 LB |
| EAN or UPC | 717905000133 |
-
Eco-Friendly


