- 3/4" ID x 7/8" OD x 1" Long
- BU Series Dry Lubricant Bushing
- -328 °F to 536 °F
features
- Composite material consisting of bonded layers of steel backing and porous bronze matrix, impregnated and overlaid with PTFE/lead bearing material
- Steel backing provides mechanical strength
- Bronze inter-layer provides strong mechanical bond for the lining
- During normal operation, thin film from PTFE lining is transferred to opposing surface and maintained there throughout the working life of the bearing
- Available in the form of wrapped bearings in inch and metric sizes
options
- Thrust washers, strip material and nonstandard bearing sizes also available
| I.D. | 3/4 in |
| Inch/Metric | Inch |
| Material | BU |
| Bore Type | Round Bore |
| Temperature Range [Max] | 536 °F |
| Groove Type | No Groove |
| Has Flange | No |
| Length | 1 in |
| Temperature Range [Min] | -328 °F |
| O.D. | 0.875 in |
| Weight | 0.001 LB |
| EAN or UPC | 717905167423 |

