- 8" Diameter, 18" Crowned Face Wing Pulley, XT® Bushing (XTB15)
| Has Lagging | No |
| Face Type | Crown Face |
| Bushing Type | XT® |
| Bushing Series | XTB15 |
| Bore Range [Max] | 1.5 in |
| Pulley Type | Wing |
| Lagging Type | None |
| Outside Dia. | 8 in |
| Lagging Groove Type | None |
| Weight | 34.0 LB |

