- 8" Diameter, 16" Crowned Face Wing Pulley, XT® Bushing (XTB20)
| Has Lagging | No |
| Lagging Type | None |
| Lagging Groove Type | None |
| Face Type | Crown Face |
| Bore Range [Max] | 2 in |
| Outside Dia. | 8 in |
| Pulley Type | Wing |
| Bushing Series | XTB20 |
| Bushing Type | XT® |
| Weight | 33.0 LB |

