- 20" Diameter, 24" Crowned Face Wing Pulley, XT® Bushing (XTB30)
| Bushing Type | XT® |
| Bushing Series | XTB30 |
| Lagging Groove Type | None |
| Bore Range [Max] | 2.9375 in |
| Has Lagging | No |
| Pulley Type | Wing |
| Face Type | Crown Face |
| Lagging Type | None |
| Outside Dia. | 20 in |
| Weight | 188.0 LB |

