Skip to content Skip to navigation menu
BrowningW18C16XT40

W18C16XT40

Turn Clean® Wing Conveyor Pulley
Item #105697770
  • 18" Diameter, 16" Crowned Face Wing Pulley, XT® Bushing (XTB40)
BrowningW18C16XT40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18" Diameter, 16" Crowned Face Wing Pulley, XT® Bushing (XTB40)
Pulley Type Wing
Bushing Type XT®
Outside Dia. 18 in
Has Lagging No
Bore Range [Max] 3.9375 in
Lagging Groove Type None
Face Type Crown Face
Bushing Series XTB40
Lagging Type None
Weight 116.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison