Skip to content Skip to navigation menu
BrowningW16C46XT40

W16C46XT40

Turn Clean® Wing Conveyor Pulley
Item #105683952
  • 16" Diameter, 46" Crowned Face Wing Pulley, XT® Bushing (XTB40)
BrowningW16C46XT40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16" Diameter, 46" Crowned Face Wing Pulley, XT® Bushing (XTB40)
Outside Dia. 16 in
Bushing Series XTB40
Bushing Type XT®
Bore Range [Max] 3.9375 in
Pulley Type Wing
Lagging Groove Type None
Face Type Crown Face
Lagging Type None
Has Lagging No
Weight 250.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison