Skip to content Skip to navigation menu
BrowningW16C24XT30

W16C24XT30

Turn Clean® Wing Conveyor Pulley
Item #105698009
  • 16" Diameter, 24" Crowned Face Wing Pulley, XT® Bushing (XTB30)
BrowningW16C24XT30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16" Diameter, 24" Crowned Face Wing Pulley, XT® Bushing (XTB30)
Pulley Type Wing
Lagging Groove Type None
Lagging Type None
Bushing Series XTB30
Outside Dia. 16 in
Face Type Crown Face
Bushing Type XT®
Has Lagging No
Bore Range [Max] 2.9375 in
Weight 124.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison