Skip to content Skip to navigation menu
BrowningW14C40XT35

W14C40XT35

Turn Clean® Wing Conveyor Pulley
Item #105703204
  • 14" Diameter, 40" Crowned Face Wing Pulley, XT® Bushing (XTB35)
BrowningW14C40XT35
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14" Diameter, 40" Crowned Face Wing Pulley, XT® Bushing (XTB35)
Outside Dia. 14 in
Has Lagging No
Lagging Type None
Bushing Series XTB35
Lagging Groove Type None
Face Type Crown Face
Bushing Type XT®
Pulley Type Wing
Bore Range [Max] 3.4375 in
Weight 202.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison