- 10 Diametral Pitch, 14.5° Pressure Angle, 1.25" Pitch Diameter, 0.75" Bore, Left Hand, Double Lead Ground Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Keyway Size | 3/16 x 3/32 |
| Hardened Teeth | With Hardened Teeth |
| Face Thread Length | 1.375 in |
| Outside Dia. | 1.45 in |
| No. of Leads | Double |
| Material | Steel |
| Bore Size | 0.75 in |
| Pitch Diameter | 1.25 in |
| Hub Dia. | N/A |
| Keyway | Yes |
| Length Through Bore | 1.375 in |
| Right / Left Hand | Left Hand |
| Diametral Pitch | 10 |
| Pressure Angle | 14.5 ° |
| Weight | 0.32 LB |
| EAN or UPC | 662289125937 |

