Skip to content Skip to navigation menu
767486 / Setscrew Lock Ball Bearing

VTWS-235

767486 / Setscrew Lock Ball Bearing
Item #100733426
  • Single Lip Contact with Flinger Seal Type
767486 / Setscrew Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Lip Contact with Flinger Seal Type

features

  • Powder coat epoxy cast iron housing&
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews&
  • Single lip contact seal and flinger&
Lubrication Lithium Complex NLGI 2 Grease
Duty Series Normal
Inner Ring OD (in) 2.719
Centerline to Front Face (in) 1.313
Outer Ring Land Profile Standard
End Cap No
Misalignment Type Static Only
Slot Width (in) 1.0625
Overall Length (in) 6.2188
Expansion No
Insert No. VS-235
Overall Height (in) 5.75
Housing Material Cast Iron
Radial Dynamic Load Capacity (lb) 9752
Retainer Type Ball Riding Retainer
Overall Width (in) 2.1875
Insert Material 52100 Bearing Steel, Black Oxided Inner
Replaceable Insert Yes
Housing Construction One Piece
Maximum Operating Temperature 200
Relubricatable Yes
Bore Size - Inch 2.188
Bore Shape Straight
Slot Spacing 5.125
Seal Type Single Lip Contact with Flinger
Housing Bolt Through Hole (in) 1.375
Bearing Insert Coating Black Oxide Coated Inner Ring
Housing Width (in) 2.5
Series VTWS-200
Measure Units Inch
Weight 7.98 LB
EAN or UPC 662289528660
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison