- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing&
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews&
- Single lip contact seal and flinger&
| Centerline to Front Face (in) | 0.875 |
| Slot Width (in) | 0.5313 |
| Duty Series | Normal |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Outer Ring Land Profile | Standard |
| Housing Bolt Through Hole (in) | 0.875 |
| Measure Units | Inch |
| Overall Width (in) | 1.5 |
| Replaceable Insert | Yes |
| Series | VTWS-200 |
| Slot Spacing | 3.5 |
| Maximum Operating Temperature | 200 |
| Housing Width (in) | 1.75 |
| Retainer Type | Ball Riding Retainer |
| Overall Length (in) | 4.625 |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Inner Ring OD (in) | 1.594 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Shape | Straight |
| Seal Type | Single Lip Contact with Flinger |
| Bore Size - Inch | 1.125 |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Expansion | No |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Overall Height (in) | 4 |
| End Cap | No |
| Insert No. | VS-218 |
| Housing Construction | One Piece |
| Weight | 2.4 LB |
| EAN or UPC | 662289528455 |

