- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing&
- Eccentric locking designed for locking in direction of rotation&
- Single lip contact seal and flinger&
| Bore Size - Inch | 2 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Retainer Type | Ball Riding Retainer |
| Housing Width (in) | 2.5 |
| Measure Units | Inch |
| Housing Bolt Through Hole (in) | 1.375 |
| Bore Shape | Straight |
| Overall Width (in) | 2.1875 |
| Overall Height (in) | 5.75 |
| Housing Construction | One Piece |
| End Cap | No |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Slot Spacing | 5.125 |
| Collar OD (in) | 3 |
| Housing Material | Cast Iron |
| Slot Width (in) | 1.0625 |
| Insert No. | VE-232 |
| Overall Length (in) | 6.2188 |
| Duty Series | Normal |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Relubricatable | Yes |
| Expansion | No |
| Seal Type | Single Lip Contact with Flinger |
| Centerline to Front Face (in) | 1.719 |
| Replaceable Insert | Yes |
| Series | VTWE-200 |
| Radial Dynamic Load Capacity (lb) | 9752 |
| Maximum Operating Temperature | 200 |
| Weight | 9.06 LB |
| EAN or UPC | 662289528301 |

