- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing&
- Eccentric locking designed for locking in direction of rotation&
- Single lip contact seal and flinger&
| Collar OD (in) | 2.375 |
| Duty Series | Normal |
| End Cap | No |
| Replaceable Insert | Yes |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Slot Spacing | 4 |
| Overall Height (in) | 4.5 |
| Centerline to Front Face (in) | 1.375 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Housing Construction | One Piece |
| Insert No. | VE-224 |
| Series | VTWE-200 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Overall Width (in) | 1.9375 |
| Outer Ring Land Profile | Standard |
| Slot Width (in) | 0.6875 |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Relubricatable | Yes |
| Housing Bolt Through Hole (in) | 1.125 |
| Overall Length (in) | 5.5938 |
| Misalignment Type | Static Only |
| Seal Type | Single Lip Contact with Flinger |
| Expansion | No |
| Bore Size - Inch | 1.5 |
| Bore Shape | Straight |
| Measure Units | Inch |
| Housing Width (in) | 2.125 |
| Maximum Operating Temperature | 200 |
| Retainer Type | Ball Riding Retainer |
| Weight | 5.02 LB |
| EAN or UPC | 662289528219 |

