- Single Lip Contact Seal Type
features
- Powder coat epoxy cast iron housing&
- Eccentric locking designed for locking in direction of rotation&
- Single lip contact seal&
| Relubricatable | Yes |
| Outer Ring Land Profile | Standard |
| Seal Type | Single Lip Contact Seal |
| Bearing Insert Coating | Uncoated |
| Housing Construction | One Piece |
| Replaceable Insert | Yes |
| Insert Material | 52100 Bearing Steel |
| Radial Dynamic Load Capacity (lb) | 9752 |
| Retainer Type | Ball Riding Retainer |
| Bore Size - Inch | 2.188 |
| Maximum Operating Temperature | 200 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Centerline to Front Face (in) | 1.438 |
| Overall Height (in) | 5.75 |
| Series | VTWE-100 |
| Expansion | No |
| Duty Series | Intermediate |
| Overall Width (in) | 2.1875 |
| Slot Spacing | 5.125 |
| Housing Material | Cast Iron |
| Misalignment Type | Static Only |
| End Cap | No |
| Housing Bolt Through Hole (in) | 1.375 |
| Bore Shape | Straight |
| Slot Width (in) | 1.0625 |
| Insert No. | VE-135 |
| Measure Units | Inch |
| Collar OD (in) | 3 |
| Housing Width (in) | 2.5 |
| Overall Length (in) | 6.2188 |
| Weight | 8.04 LB |
| EAN or UPC | 662460339665 |

