- Single Lip Contact Seal Type
features
- Single lip contact seal&
- Powder coat epoxy cast iron housing&
- Eccentric locking designed for locking in direction of rotation&
| Housing Material | Cast Iron |
| Duty Series | Intermediate |
| Housing Construction | One Piece |
| Bore Size - Inch | 1.25 |
| Insert Material | 52100 Bearing Steel |
| Replaceable Insert | Yes |
| Insert No. | VE-120S |
| Expansion | No |
| Bore Shape | Straight |
| Maximum Operating Temperature | 200 |
| Retainer Type | Ball Riding Retainer |
| Relubricatable | Yes |
| Outer Ring Land Profile | Standard |
| Slot Spacing | 3.5 |
| Housing Bolt Through Hole (in) | 0.875 |
| Centerline to Front Face (in) | 1.047 |
| Housing Width (in) | 1.75 |
| Misalignment Type | Static Only |
| End Cap | No |
| Bearing Insert Coating | Uncoated |
| Overall Length (in) | 4.625 |
| Measure Units | Inch |
| Overall Width (in) | 1.5 |
| Series | VTWE-100 |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Slot Width (in) | 0.5313 |
| Collar OD (in) | 1.75 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Seal Type | Single Lip Contact Seal |
| Overall Height (in) | 4 |
| Weight | 2.82 LB |
| EAN or UPC | 662460339573 |

