- Contact Seal with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Inner Ring OD (in) | 1.859375 |
| Housing Width (mm) | 82.6 |
| Base to Center Height (in) | 1.875 |
| Housing Base | Semi-Solid |
| Inner Race Length (in) | 42.9 |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Expansion | No |
| Duty Series | Normal |
| End Cap | No |
| Thread Depth (in) | 0.75 |
| Insert No. | VS-35MM |
| Bolt Center-to-Center Length (in) | 3.25 |
| Overall Length (mm) | 108 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Base Width (in) | 1.875 |
| Bore Shape | Straight |
| Maximum Operating Temperature | 200 |
| Thread Size | 1/2-13 |
| Replaceable Insert | Yes |
| Centerline to Front Face (in) | 1 |
| Misalignment Type | Static Only |
| Relubricatable | Yes |
| Retainer Type | Ball Riding Retainer |
| Bore Size - Metric | 35 |
| Measure Units | Metric |
| Shaft Height (mm) | 47.6 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Outer Ring Land Profile | Standard |
| Seal Type | Contact Seal with Flinger |
| Overall Height (mm) | 95.3 |
| Weight | 3.62 LB |
| EAN or UPC | 662460604886 |

