- 1.6875" Shaft, 2.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 200 °F |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Shaft Dia. | 1.6875 in |
| Series | VTBE Series |
| Collar O.D. | 2 1/2 in |
| Misalignment Range | ±1 1/2° |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -20 °F |
| Bearing Insert | VE-127 |
| Housing Height | 4 1/4 in |
| Bolt Holes | 2 |
| Mounted Unit Duty | Intermediate-Duty |
| Insert Type | Steel Insert |
| Lubrication | Relubricatable |
| Base Height | N/A |
| Lub Fitting Type | 1/8-27 NPT |
| Pillow Block Type | Tapped Base |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 3 3/4 in |
| Base Length | 5 in |
| Base Width | 2 in |
| Bolt Hole Spacing | 3 3/4 in |
| Weight | 5.1 LB |
| EAN or UPC | 662460339467 |

