- Single Lip Contact Seal Type
features
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Relubricatable | Yes |
| Insert No. | VE-122 |
| Housing Material | Cast Iron |
| Duty Series | Intermediate |
| Base Width (in) | 4.25 |
| Housing Base | Semi-Solid |
| Collar OD (in) | 2.188 |
| Bore Shape | Straight |
| Measure Units | Inch |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Centerline to Front Face (in) | 1.156 |
| Housing Construction | One Piece |
| Replaceable Insert | Yes |
| Bolt Center-to-Center Length (in) | 3.25 |
| Expansion | No |
| End Cap | No |
| Insert Material | 52100 Bearing Steel |
| Shaft Height (in) | 1.875 |
| Bore Size - Inch | 1.375 |
| Retainer Type | Ball Riding Retainer |
| Seal Type | Single Lip Contact Seal |
| Thread Size | 1/2-13 |
| Thread Depth (in) | 0.75 |
| Maximum Operating Temperature | 200 |
| Base to Center Height (in) | 1.875 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bearing Insert Coating | Uncoated |
| Weight | 3.66 LB |
| EAN or UPC | 662460339436 |

