- Single Lip Contact Seal Type
features
- Powder coat epoxy cast iron housing
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal
| Thread Size | 7/16-14 |
| Maximum Operating Temperature | 200 |
| Bearing Insert Coating | Uncoated |
| Expansion | No |
| Centerline to Front Face (in) | 1.047 |
| Base to Center Height (in) | 1.688 |
| Duty Series | Intermediate |
| Insert Material | 52100 Bearing Steel |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Measure Units | Inch |
| Collar OD (in) | 1.75 |
| Outer Ring Land Profile | Standard |
| Seal Type | Single Lip Contact Seal |
| Retainer Type | Ball Riding Retainer |
| Misalignment Type | Static Only |
| Housing Base | Semi-Solid |
| Bore Shape | Straight |
| Housing Construction | One Piece |
| Shaft Height (in) | 1.6875 |
| Bore Size - Inch | 1.25 |
| Housing Material | Cast Iron |
| Base Width (in) | 4 |
| Bolt Center-to-Center Length (in) | 3 |
| Relubricatable | Yes |
| Replaceable Insert | Yes |
| Insert No. | VE-120S |
| End Cap | No |
| Thread Depth (in) | 0.63 |
| Weight | 2.64 LB |
| EAN or UPC | 662460339429 |

