- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
| Bore Size - Inch | 1.375 |
| Misalignment Type | Static Only |
| End Cap | No |
| Base Width (in) | 4.25 |
| Bolt Center-to-Center Length (in) | 3.25 |
| Centerline to Front Face (in) | 1.063 |
| Base to Center Height (in) | 1.875 |
| Housing Material | Cast Iron |
| Housing Base | Semi-Solid |
| Insert No. | VB-222 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Thread Depth (in) | 0.75 |
| Thread Size | 1/2-13 |
| Seal Type | Single Lip Contact with Flinger |
| Expansion | No |
| Collar OD (in) | 2.563 |
| Housing Construction | One Piece |
| Retainer Type | Ball Riding Retainer |
| Measure Units | Inch |
| Duty Series | Normal |
| Replaceable Insert | Yes |
| Shaft Height (in) | 1.875 |
| Outer Ring Land Profile | Standard |
| Maximum Operating Temperature | 200 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Weight | 4.0 LB |
| EAN or UPC | 662460348087 |

