- Standard Duty Series
- SS Setscrew Locking Type
- 2.835 Outer Race OD (in)
features
- 440C Stainless Steel bearing insert setscrew lock
- Molded silicone single lip contact seal with 300 series stainless steel flinger
- H1 Food Grade grease
options
- Corrosion Resistant
| Set Screw Thread | 5/16-24 |
| Seal Type | Single Lip Contact with Flinger |
| Centerline to Front Face (in) | 1 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Ring Land Profile | Standard |
| Measure Units | Inch |
| Radial Dynamic Load Capacity | 5782 lb |
| Bearing Insert Coating | Uncoated |
| Bore Shape | Straight |
| Duty Series | Standard |
| Lubrication | NSF H1 Food Grade Grease |
| Outer Race OD | 2.8346 |
| Inner Ring OD (in) | 1.859375 |
| Rolling Element | Ball Bearing |
| Overall Width (in) | 1.6875 |
| Expansion | No |
| Radial Dynamic Load Capacity (lb) | 5782 |
| Platform | CRES SS |
| Inner Race Length | 1.6875 |
| Maximum Operating Temperature | 200 |
| Outer Race OD (in) | 2.835 |
| Outer Race Width (in) | 0.78125 |
| Retainer Type | Ball Riding Retainer |
| End Cap | No |
| Misalignment Type | Static Only |
| Relubricatable | Yes |
| Bore Size - Inch | 1.375 |
| Inner Race Length (in) | 1.6875 |
| Radius | 0.04 |
| Centreline to Front Face | 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 662460497396 |

