- 1 1/4" Shaft, 62 mm OD, 1 19/32" Outer Ring Width, 5/8" Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Material | Steel |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| O.D. | 62 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Overall Width | 5/8 in |
| I.D. | 1 1/4 in |
| Outer Ring Width | 1 19/32 in |
| Weight | 0.9 LB |
| EAN or UPC | 662460400808 |

