- Standard Duty Series
- SS Setscrew Locking Type
- 2.047 Outer Race OD (in)
features
- 440C Stainless Steel bearing insert setscrew lock
- Molded silicone single lip contact seal with 300 series stainless steel flinger
- H1 Food Grade grease
options
- Corrosion Resistant
| Radial Static Load Capacity | 1651 lb |
| Bore Shape | Straight |
| Bore Size - Inch | 1 |
| Centerline to Front Face (in) | 0.813 |
| Lubrication | NSF H1 Food Grade Grease |
| Precision Rating | ABEC 1 |
| Duty Series | Standard |
| Maximum Operating Temperature | 200 |
| Radius | 0.04 |
| Bearing Insert Coating | Uncoated |
| Misalignment Type | Static Only |
| Seal Type | Single Lip Contact with Flinger |
| Outer Ring Land Profile | Standard |
| Radial Dynamic Load Capacity | 2801 lb |
| Rolling Element | Ball Bearing |
| End Cap | No |
| Inner Ring OD (in) | 1.375 |
| Outer Race Width (in) | 0.591 |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Set Screw Thread | 1/4-28 |
| Platform | CRES SS |
| Relubricatable | Yes |
| Retainer Type | Ball Riding Retainer |
| Measure Units | Inch |
| Outer Race OD | 2.0472 |
| Overall Width (in) | 1.375 |
| Expansion | No |
| Radial Static Load Capacity (lb) | 1651 |
| Centreline to Front Face | 0.81 in |
| Outer Race OD (in) | 2.047 |
| Inner Race Length (in) | 1.375 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Weight | 0.46 LB |
| EAN or UPC | 662460400785 |

