- Standard Duty Series
- Setscrew Locking Type
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Outer Race OD (mm) | 85 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Rolling Element | Ball Bearing |
| Outer Ring Land Profile | Standard |
| Overall Width (in) | 2.03125 |
| Radial Dynamic Load Capacity (lb) | 35090 |
| Duty Series | Standard |
| Maximum Operating Temperature | 200 |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Inner Ring OD (in) | 2.46875 |
| Outer Race Width (in) | 0.906 |
| Radius | 1.6 |
| Bore Size - Metric | 50 |
| Centreline to Front Face | 1.28 in |
| Relubricatable | Yes |
| End Cap | No |
| Centerline to Front Face (in) | 1.28125 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Radial Dynamic Load Capacity | 35090 lb |
| Seal Type | Contact Seal |
| Expansion | No |
| Retainer Type | Ball Riding Retainer |
| Inner Race Heat Treat Method | Zone-Hardened |
| Measure Units | Metric |
| Weight | 1.2 LB |
| EAN or UPC | 662460623641 |

