- Medium Duty Series
- Setscrew Locking Type
- 3.347 Outer Race OD (in)
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Duty Series | Medium |
| Misalignment Type | Static Only |
| Radial Static Load Capacity (lb) | 5139 |
| Inner Race Length (in) | 1.938 |
| Radial Dynamic Load Capacity | 7901 lb |
| Bore Size - Inch | 1.5 |
| Expansion | No |
| Centreline to Front Face | 1.19 in |
| Seal Type | Single Lip Contact Seal |
| Overall Width (in) | 1.938 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Inner Ring OD (in) | 2.297 |
| End Cap | No |
| Bore Shape | Straight |
| Precision Rating | ABEC 1 |
| Rolling Element | Ball Bearing |
| Outer Race OD | 3.3465 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Centerline to Front Face (in) | 1.188 |
| Radial Dynamic Load Capacity (lb) | 7901 |
| Retainer Type | Ball Riding Retainer |
| Cage Material | Plastic |
| Set Screw Thread | 5/16-24 |
| Relubricatable | Yes |
| Measure Units | Inch |
| Maximum Operating Temperature | 200 |
| Outer Race OD (in) | 3.347 |
| Outer Ring Land Profile | Standard |
| Radial Static Load Capacity | 5139 lb |
| Series | VS 300 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Radius | 0.062 |
| Outer Race Width (in) | 0.866 |
| Weight | 1.98 LB |
| EAN or UPC | 662289526543 |

