Skip to content Skip to navigation menu
767493 / Setscrew Lock Ball Bearing

VS-323

767493 / Setscrew Lock Ball Bearing
Item #100936055
  • Medium Duty Series
  • Setscrew Locking Type
  • 3.15 Outer Race OD (in)
767493 / Setscrew Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Duty Series
  • Setscrew Locking Type
  • 3.15 Outer Race OD (in)

features

  • Browning bearing insert with lubrication hole and anti-rotation rivet
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal and flinger
Overall Width (in) 1.938
Set Screw Thread 5/16-24
End Cap No
Expansion No
Precision Rating ABEC 1
Outer Race OD 3.1496
Bore Size - Inch 1.438
Bore Shape Straight
Outer Race OD (in) 3.15
Misalignment Type Static Only
Centreline to Front Face 1.19 in
Seal Type Single Lip Contact Seal
Inner Race Length (in) 1.938
Bearing Insert Coating Black Oxide Coated Inner Ring
Radial Static Load Capacity 4467 lb
Outer Ring Land Profile Standard
Rolling Element Ball Bearing
Maximum Operating Temperature 200
Radial Dynamic Load Capacity (lb) 7340
Retainer Type Ball Riding Retainer
Measure Units Inch
Duty Series Medium
Radial Static Load Capacity (lb) 4467
Inner Ring OD (in) 2.063
Radius 0.062
Radial Dynamic Load Capacity 7340 lb
Outer Race Width (in) 0.866
Inner Race Heat Treat Method Zone-Hardened
Centerline to Front Face (in) 1.188
Relubricatable Yes
Lubrication Lithium Complex NLGI 2 Grease
Weight 1.62 LB
EAN or UPC 662289526529
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison