Skip to content Skip to navigation menu
767465 / Setscrew Lock Ball Bearing

VS-222

767465 / Setscrew Lock Ball Bearing
Item #100936039
  • Standard Duty Series
  • Setscrew Locking Type
  • 2.835 Outer Race OD (in)
767465 / Setscrew Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Duty Series
  • Setscrew Locking Type
  • 2.835 Outer Race OD (in)

features

  • Browning bearing insert with lubrication hole and anti-rotation rivet
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal and flinger
Outer Race OD 2.8346
Radial Dynamic Load Capacity 5782 lb
End Cap No
Inner Race Heat Treat Method Zone-Hardened
Set Screw Thread 5/16-24
Inner Race Length (in) 1.688
Rolling Element Ball Bearing
Radial Dynamic Load Capacity (lb) 5782
Lubrication Lithium Complex NLGI 2 Grease
Radius 0.04
Measure Units Inch
Radial Static Load Capacity (lb) 3493
Outer Race OD (in) 2.835
Bore Size - Inch 1.375
Centerline to Front Face (in) 1
Centreline to Front Face 1 in
Seal Type Single Lip Contact Seal
Overall Width (in) 1.688
Bore Shape Straight
Retainer Type Ball Riding Retainer
Expansion No
Duty Series Standard
Relubricatable Yes
Outer Race Width (in) 0.748
Outer Ring Land Profile Standard
Misalignment Type Static Only
Radial Static Load Capacity 3493 lb
Bearing Insert Coating Black Oxide Coated Inner Ring
Inner Ring OD (in) 1.859
Precision Rating ABEC 1
Maximum Operating Temperature 200
Weight 1.08 LB
EAN or UPC 662289526338
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison